Zoro Homepage

Alaska 4-Piece Seating Set - Brown

  • Mfr # RBO-ALASKA-BRW-4PS

  • Zoro # G115498331


product price: $899.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Material
Polypropelene plastic
Finish
Brown
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth. Do not pressure wash.
Overall Size
Armchair: 24.41 x 25.98 x 31.89 | Loveseat: 24.41 x 49.21 x 31.89 | Coffee Table: 21.65 x 35.43 x 17.72
Assembly Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBO-ALASKA-BRW-4PS
Zoro #
G115498331
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Size
Armchair: 24.41 x 25.98 x 31.89 | Loveseat: 24.41 x 49.21 x 31.89 | Coffee Table: 21.65 x 35.43 x 17.72

Details

Material
Polypropelene plastic
Finish
Brown
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth. Do not pressure wash.
Assembly Required
No

Description

Crafted with high-quality and easy-maintenance materials, the Alaska Lounge Set is built to last season after season, so you can enjoy your outdoor living area worry-free. Whether you're soaking up the sun or sipping on your favorite drink, this lounge set is the perfect addition to your outdoor space. Don't settle for anything less than the ultimate comfort and style with the Alaska Lounge Set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.