Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alberta 5-Piece Dining Set-Anthracite

  • Mfr # RBO-ALBERTA-ANT-5DA

  • Zoro # G815498365


product price: $669.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Size
Chair: 22.83 x 22.44 x 34.25 | Table: 31.50 x 31.50 x 29.53
Assembly Required
Yes
Finish
Anthracite
Material
Polypropelene plastic
Care Instructions
Wipe with mild soap solution and a damp cloth. Do not pressure wash.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBO-ALBERTA-ANT-5DA
Zoro #
G815498365
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Size
Chair: 22.83 x 22.44 x 34.25 | Table: 31.50 x 31.50 x 29.53

Details

Assembly Required
Yes
Finish
Anthracite
Material
Polypropelene plastic
Care Instructions
Wipe with mild soap solution and a damp cloth. Do not pressure wash.

Description

Elevate your outdoor dining experience with the Alberta 5-piece dining set, featuring 4 stackable chairs and a dining base. Made of UV-resistant resin reinforced with glass fiber, the chairs are durable and easy to clean. Enjoy alfresco dining with style and comfort using this impressive dining set from the Alberta collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.