Zoro Homepage

Bella Set of 2 Stackable Barstool W/No Arms-White, PR

  • Mfr # RBO-BELLA-WT-SC-SET2

  • Zoro # G815498440


product price: $206.99
/pr
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Material
Polypropelene plastic
Finish
White
Care Instructions
Wipe with mild soap solution and a damp cloth. Do not pressure wash.
Assembly Required
No
Overall Size
20.40 x 18.80 x 32.20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBO-BELLA-WT-SC-SET2
Zoro #
G815498440
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Size
20.40 x 18.80 x 32.20

Details

Material
Polypropelene plastic
Finish
White
Care Instructions
Wipe with mild soap solution and a damp cloth. Do not pressure wash.
Assembly Required
No

Description

With its stackable design, the Bella side Barstool is perfect for those who want to maximize their outdoor space. And, with both comfort and easy maintenance in mind, this Barstool is perfect for year-round usage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.