Montana 5-Piece Dining Set-Anthracite

  • Mfr # RBO-MONTANA-ANT-5DA

  • Zoro # G915498333


product price: $699.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Care Instructions
Wipe with mild soap solution and a damp cloth. Do not pressure wash.
Material
Polypropelene plastic
Finish
Anthracite
Assembly Required
Yes
Overall Size
Chair: 23.62 x 22.44 x 33.46 | Table: 31.50 x 31.50 x 29.53
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBO-MONTANA-ANT-5DA
Zoro #
G915498333
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Size
Chair: 23.62 x 22.44 x 33.46 | Table: 31.50 x 31.50 x 29.53

Details

Care Instructions
Wipe with mild soap solution and a damp cloth. Do not pressure wash.
Material
Polypropelene plastic
Finish
Anthracite
Assembly Required
Yes

Description

Elevate your outdoor dining experience with the Montana dining series. This 5-piece set includes 4 stackable chairs made of UV-resistant resin reinforced with glass fiber for durability. The modern look of the flat wicker is easy to clean, and the chairs are produced with gas-assisted injection technology for added strength. The square table is made of UV-resistant resin and features an easy snap-on self-assembly system, with galvanized tubes on the sides for improved stability. The resin structure of both the chairs and table will never rust or decay, making this set perfect for both commercial and residential use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.