Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nova 4-Piece Settee Set with Loveseat and Cushions-Brown

  • Mfr # RBO-NOVA-BRW-4LS

  • Zoro # G015498264


product price: $699.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Polypropelene plastic
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth. Do not pressure wash.
Finish
Brown
Assembly Required
No
Overall Size
Armchair: 24.40 x 25.98 x 31.49 | Loveseat: 46.06 x 25.98 x 31.49 | Coffee Table: 35.43 x 21.65 x 17.71
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBO-NOVA-BRW-4LS
Zoro #
G015498264
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Size
Armchair: 24.40 x 25.98 x 31.49 | Loveseat: 46.06 x 25.98 x 31.49 | Coffee Table: 35.43 x 21.65 x 17.71

Details

Material
Polypropelene plastic
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth. Do not pressure wash.
Finish
Brown
Assembly Required
No

Description

Transform your outdoor haven with the Nova 4-Piece Settee Set in Brown, complete with a Loveseat and Plush Cushions. Meticulously crafted from top-tier, low-maintenance materials, this set guarantees enduring quality, enabling you to savor your alfresco retreat worry-free. Whether you're sun-soaking or indulging in your favorite beverages, the Nova Lounge Set is the ultimate outdoor addition. Embrace the pinnacle of comfort and style with the Nova Lounge Set your passport to outdoor serenity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.