Zoro Homepage

Nova 4-Piece Sofa Set with Cushions-Brown

  • Mfr # RBO-NOVA-BRW-4PC-S

  • Zoro # G715498243


product price: $999.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Polypropelene plastic
Assembly Required
No
Overall Size
Armchair: 24.40 x 25.98 x 31.49 | Sofa: 67.71 x 25.98 x 31.49 | Coffee Table: 35.43 x 21.65 x 17.71
Finish
Brown
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth. Do not pressure wash.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBO-NOVA-BRW-4PC-S
Zoro #
G715498243
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Size
Armchair: 24.40 x 25.98 x 31.49 | Sofa: 67.71 x 25.98 x 31.49 | Coffee Table: 35.43 x 21.65 x 17.71

Details

Material
Polypropelene plastic
Assembly Required
No
Finish
Brown
Care Instructions
Wipe cushion covers with mild soap solution and a damp cloth. Do not pressure wash.

Description

Enhance your outdoor retreat with the Nova 4-Piece Sofa Set in Brown, featuring Plush Cushions. Crafted from high-quality, low-maintenance materials, this set guarantees long-lasting durability, allowing you to enjoy your outdoor haven with peace of mind. Whether you're basking in the sun or unwinding with your preferred beverage, the Nova Sofa Set is the ideal outdoor addition. Elevate your outdoor living with unmatched comfort and style explore the Nova Sofa Set now!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.