Shop RAINBRELLA
See all product information
Create Account
Multicolored 42 in. D Umbrella
- Mfr # 48129
- Zoro # G7676959
product price:
$
16.65
/ea
Key Features
Color
Black
Material
Frame: Wood
Open Dia.
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48129
- Zoro #
- G7676959
- UPC #
- 731919481290
- Country of Origin
- China
- Color
- Black
- Material
- Frame: Wood
Dimensions
- Open Dia.
- 42 in
Description
This 42 inch coverage umbrella is the perfect fit for your golf outings and any other sporting event. When rainy weather tries to spoil your round of golf this umbrella is there to save the day.
- • Nylon material
- • Wood frame material
- • Classic auto open
- • Real wooden hook handle
- • Black/Red color
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.