Zoro Homepage

016025P Drip Irrigation Poly Tubing Black 0.25 in. x 25 ft.

  • Mfr # 7307267

  • Zoro # G716348073


product price: $25.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7307267
Zoro #
G716348073
UPC #
-
Country of Origin
China

Description

Made from the highest quality polyethylene materials. For use as a supply- or feeder line to any low-flow and drip-watering system. Resistant to cracking heat ultra violet stress and chemicals. Features Tubing Size: 1/4 Length: 25' Color: Black Material: Polyethylene Spray Radius: 0.02' Coverage Area: 0.04 cu. ft. sq. ft. Used as feeder line off 1/2 5/8 or .710 main line or as a complete circuit Can be buried or left out on the surface in any weather Can be used with Raindrip universal fittings to work with any large diameter tubing Specifications Dimension: 2.25 H x 5.5 W x 5.5 L Weight: 0.3 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.