Shop RAINDRIP
Create Account
062005P .710 in. x 50 ft. Drip Water Hose
- Mfr # 717105
- Zoro # G103920349
product price:Â
$
48.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 717105
- Zoro #
- G103920349
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Poly Drip Watering Hose
- UV Inhibitors,
- Up To Maximum Pressure Of 150 PSI
- Contractor Pack.
- Size - .710 in. X 50 ft.
- Color - Black
- Dimension - 12 x 10 x 4 in.
- Item Weight - 3.5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.