
1/2 in. Compression Drip Irrigation Adapter 10PK
Mfr # R376CB
Zoro # G016119311
product price: $64.39
/pk 10, $6.44/eaKey Features
Width
5.25 in
Height
3.75 in
Length
1.6 in
For Use With
Drip Irrigation Products
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R376CB
Zoro #
G016119311
UPC #
18171003768
Country of Origin
China
Dimensions
Width
5.25 in
Height
3.75 in
Length
1.6 in
Details
Item
Above Ground Irrigation
For Use With
Drip Irrigation Products
Description
Brand Name: Raindrip, Connection Type: Compression, Material: PVC, Number in Package: 10, Product Type: Drip Irrigation Adapter, Thread Type: , Sub Brand: , Fitting Size: 1/2, Maximum PSI Pressure Rating:
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.