Zoro Homepage

1/2 in. Drip Irrigation Swivel Adapter

  • Mfr # R335CT

  • Zoro # G616119254


product price: $8.35
/ea
Sold in multiples of 2 for $16.70

Key Features

For Use With
Drip Irrigation Products
Height
3.7 in
Length
1.35 in
Width
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R335CT
Zoro #
G616119254
UPC #
18171003355
Country of Origin
Mexico

Dimensions

Height
3.7 in
Length
1.35 in
Width
6.75 in

Details

For Use With
Drip Irrigation Products
Item
Above Ground Irrigation

Description

Brand Name: Raindrip, Connection Type: , Material: Plastic, Number in Package: 1, Product Type: Drip Irrigation Swivel Adapter, Thread Type: , Sub Brand: , Fitting Size: 1/2, Maximum PSI Pressure Rating:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.