1/4 in ID x 50 ft L Drip Water Hose W/ Drippers, Polyethylene  Tube

  • Mfr # 3820784

  • Zoro # G703922101


product price: $47.95
/ea

Key Features

Hose Length
50 ft
Hose Inside Dia.
1/4 in
Hose Tube Material
Polyethylene 
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3820784
Zoro #
G703922101
UPC #
-
Country of Origin
China

Dimensions

Hose Length
50 ft
Hose Inside Dia.
1/4 in

Details

Hose Tube Material
Polyethylene 
Item
Drip Water Hose W/ Drippers

Description

Features
  • 1/4 in. Polyethylene tubing with built-in 1/2 gph turbulent flow drippers every 12 in.
  • Ideal for watering planters and small plants in rows and borders.
  • Individual lines can run up to 50 ft.
  • With appropriate fittings.
  • Item weight - 0.66 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.