Shop RAINDRIP
Create Account
307010B 10 Pack Barbed Tee - 0.25 in.
- Mfr # 122263
- Zoro # G203999115
product price:Â
$
27.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 122263
- Zoro #
- G203999115
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Product type - Barbed Tee
- 10 Pack
- Size - 0.25 in.
- Raindrop 307010B 0.25 in. Barbed Tee Connectors
- Use to run a separate 0.25 line off of 0.25 tubing in.
- Or run two 0.25 lines to drippers at a location away from 0.5-0.63 hose in.
- Consult package back for assembly diagrams
- Dimension - 0.5 x 4 x 7 in.
- Item Weight - 0.03 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.