Zoro Homepage

3/4 in ID x 100 ft L Drip Watering Hose, Polyethylene  Tube

  • Mfr # 717143

  • Zoro # G203922182


product price: $43.79
/ea

Key Features

Hose Length
100 ft
Hose Inside Dia.
3/4 in
Hose Tube Material
Polyethylene 
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
717143
Zoro #
G203922182
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
100 ft
Hose Inside Dia.
3/4 in

Details

Hose Tube Material
Polyethylene 
Item
Drip Watering Hose

Description

Features
  • Poly Drip Watering Hose
  • Size - 0.71 in. x 100 ft.
  • Color - Black
  • UV Inhibitors
  • Up To Maximum Pressure Of 150 PSI
  • Contractor Pack
  • Dimension - 17 x 16 x 4 in.
  • Item Weight - 3.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.