Shop RAINDRIP

3/4 in. Threaded Drip Irrigation Swivel Adapter 1 pk

  • Mfr # 332G00UB
  • Zoro # G7680118

product price: 
$
6.59
/ea
Sold in multiples of 2 for $13.18

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
332G00UB
Zoro #
G7680118
UPC #
18171033208
Country of Origin
United States

Description

Connect a hose bibb or garden hose to a low-flow drip system with the 1/2 in. X 1/2 in. X 3/4 in. FHT Compression Tee. The compression fitting has two 1/2 in. compression outlets and one 3/4 in. female hose thread inlet. Screw hose thread onto a standard 3/4 in. MHT connection point; fit 1/2 in. supply tubing or dripline into the compression rings, where an internal barb compresses the tubing for a watertight fit. Filter washer inside screens out particles. The compression swivel adapter is made of acrylonitrile butadiene styrene (ABS) treated with UV inhibitors to prevent cracking.


  • • Adds two branches of 1/2 in. distribution tubing or dripline from a 3/4 in. MHT connection point, such as a garden hose or hose bibb
  • • Works in a variety of areas, from small to large, flat or sloped, to join distribution tubing in your drip irrigation system
  • • 3/4 in. FHT swivel inlet connects to hose bibb and garden hose with 3/4 in. MHT connection point; 1/2 in. compression outlets connect to 1/2 in. tubing and dripline with outside diameter of 0.620 in.
  • • Thread the 3/4 in. FHT inlet onto a garden hose, hose bibb, or faucet with a 3/4 in. MHT connection point; on the other end, insert two sections of tubing of the compression fitting, where an internal barb will compress the tube to hold it in place
  • • Built-in swivel makes it convenient to remove or attach adapter without twisting and potentially kinking the tubing
  • • Compression fitting creates a watertight seal; internal barb that compresses the inserted tubing to hold it in place; unlike a barbed fitting, the tubing is not stretched out to connect to the fitting

Ratings & reviews