360G00UB Compression Coupling With Blue Rings - 0.71 in.

  • Mfr # 717234
  • Zoro # G804054220
product price: 
$
15.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
717234
Zoro #
G804054220
UPC #
-
Country of Origin
United States

Description

Features
  • Product type - Coupler
  • For use with 0.71 in. O.D. hose only
  • Blue compression ring
  • Made from ABS plastic
  • For water pressure up to 60 PSI
  • Ends are color coded for easy size identification
  • Dimension - 1 x 1 x 2.5 in.
  • Item Weight - 0.02 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews