Shop RAINDRIP

60400UB Y Filter And Fertilizer Applicator - 0.75 in.

  • Mfr # 359965
  • Zoro # G804039722

product price: 
$
47.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
359965
Zoro #
G804039722
UPC #
-
Country of Origin
United States

Description

Features
  • Y Filter And Fertilizer Applicator
  • Size - 0.75 in.
  • Removes Dirt Particles From The Water Supply And Feeds Plants Automatically As They Are Watered
  • Handles Up To 720 GPH Through 150 Mesh
  • 100 Micron Polyester Screen Element
  • Recommended For Well Water
  • Dimension - 8 x 4.5 x 3 in.
  • Item Weight - 0.09 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.