Shop AMES
See all product information
Create Account
Sidewalk Scraper, Forged Steel, Hardwood Handle, Cushion Grip
- Mfr # 2683100
- Zoro # G223309932
product price:Â
$
33.95
/ea
Key Features
Overall Length
52.5 in
Includes
Scraper
Blade Material
Steel
Application
Scraping ice and snow from sidewalks or chopping stubborn weeds and roots
Depth
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2683100
- Zoro #
- G223309932
- UPC #
- 049206633797
- Country of Origin
- China
Dimensions
- Overall Length
- 52.5 in
- Depth
- 1.5 in
- Blade Size
- 7 in x 5 in
- Blade Width
- 6.88 in
- Handle Length
- 47.5 in
Details
- Includes
- Scraper
- Blade Material
- Steel
- Application
- Scraping ice and snow from sidewalks or chopping stubborn weeds and roots
- Item - Snow Removal Grouping
- Scraper
- Handle Material
- Hardwood
Description
The AMES Forged Scraper is a convenient multi-purpose tool that is invaluable around the home and garden. Scrape layers of ice and snow or hardened dirt and other materials from sidewalks, driveways, and pavement. Or chop through stubborn weeds and tree roots with the sharp, beveled forged steel blade. The strong, durable hardwood handle is built for years of reliable service.
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.