Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raindrip 3/4 in. Threaded Drip Irrigation Swivel Adapter 1 pk

  • Mfr # 325G00UB

  • Zoro # G7680258


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
325G00UB
Zoro #
G7680258
UPC #
18171032508
Country of Origin
United States

Description

The fuss-free way to add a supply line to your drip system water source is with the 1/4 in. X 3/4 in. FHT Compression Swivel Adapter. Thread adapter onto a hose bibb or garden hose on one end, and insert 1/4 in. supply tubing or dripline into the compression ring, where an internal barb compresses the tubing to hold it in place. The built-in swivel allows you to screw or unscrew the adapter without kinking the tubing. Filter washer inside screens out particles. The compression swivel adapter is made of acrylonitrile butadiene styrene (ABS) treated with UV inhibitors to prevent cracking.


  • • Connect 1/4 in. distribution tubing or dripline to your water source; built-in swivel allows you to add or remove the adapter without twisting and potentially kinking the tubing; Connect to water source, such as a hose bibb or garden hose
  • • Fits 1/4 in. tubing and dripline with outside diameter of 0.250 in. on one end, 3/4 in. MHT connection point on opposite end
  • • Thread the 3/4 in. FHT connection point of the adapter onto the MHT connection point on hose bibb or garden hose; insert the 1/4 in. tubing or dripline into the other end, where an internal barb holds it in place
  • • Built-in swivel makes it convenient to remove or attach adapter without twisting and potentially kinking the tubing
  • • Compression fitting creates a watertight seal; internal barb that compresses the inserted tubing to hold it in place; unlike a barbed fitting, the tubing is not stretched out to connect to the fitting
  • • Filter washer inside the adapter ensures a watertight fit and screens out particles before they can clog the system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.