Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raindrip 3/4 in. Drip Irrigation Swivel Adapter 1 pk

  • Mfr # 327G00UB

  • Zoro # G2704621


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
327G00UB
Zoro #
G2704621
UPC #
18171032706
Country of Origin
United States

Description

Make it easier to connect your distribution tubing to your drip system water source with the 5/8 in. X 3/4 in. FHT Compression Swivel Adapter. The built-in swivel keeps the tubing from kinking when attaching or removing the adapter. Thread the fitting onto a hose bibb or garden hose and insert 5/8 in. supply tubing or dripline into the compression ring, where an internal barb compresses the tubing for a watertight fit. Filter washer inside screens out particles. Compression swivel adapter is made of acrylonitrile butadiene styrene (ABS) treated with UV inhibitors to prevent cracking.


  • • Connect 5/8 in. distribution tubing or dripline to your water source; built-in swivel allows you to add or remove the adapter without twisting and potentially kinking the tubing; Connect to water source, such as a hose bibb or garden hose
  • • Fits 5/8 in. tubing and dripline with outside diameter of 0.700 in. on one end, 3/4 in. MHT connection point on opposite end
  • • Thread the 3/4 in. FHT connection point of the adapter onto the MHT connection point on hose bibb or garden hose; insert the 5/8 in. tubing into the other end, where an internal barb holds it in place
  • • Built-in swivel makes it convenient to remove or attach adapter without twisting and potentially kinking the tubing
  • • Compression fitting creates a watertight seal; internal barb that compresses the inserted tubing to hold it in place; unlike a barbed fitting, the tubing is not stretched out to connect to the fitting
  • • Filter washer inside the adapter ensures a watertight fit and screens out particles before they can clog the system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.