Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raindrip 3/4 in. Compression Drip Irrigation Swivel Adapter 1 pk

  • Mfr # 328G00UB

  • Zoro # G2706408


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
328G00UB
Zoro #
G2706408
UPC #
18171032805
Country of Origin
United States

Description

Transition from main line pipe or manifold to 5/8 distribution tubing or dripline in your drip system with the 5/8 in. X 3/4 in. FPT Compression Swivel Adapter. Convenient built-in swivel enables the end of the fitting to turn when attaching or removing it to keep tubing straight and prevent kinking. The fitting threads onto a 3/4 in. MPT connection point on one end and receives 5/8 in. tubing on the other end, where an internal barb compresses the tube for a watertight fit. This compression adapter is made of acrylonitrile butadiene styrene (ABS) treated with UV inhibitors to prevent cracking.


  • • Make the transition from MPT pipe or pipe-threaded component to distribution tubing or dripline; Connect to 3/4 in. MPT pipe or pipe-threaded component to 5/8 in. distribution tubing or dripline
  • • Fits 5/8 in. tubing and dripline with outside diameter of 0.700 in. on one end, 3/4 in. MPT connection point on opposite end
  • • Thread the 3/4 in. FPT connection point onto the 3/4 in. MPT pipe on one end; insert the 5/8 in. tubing into the other end, where an internal barb holds it in place
  • • Built-in swivel makes it convenient to remove or attach adapter without twisting and potentially kinking the tubing
  • • Compression fitting creates a watertight seal; internal barb that compresses the inserted tubing to hold it in place; unlike a barbed fitting, the tubing is not stretched out to connect to the fitting
  • • Compression ring is color-coded for easy identification: blue fits 0.710 in. tubing with 0.710 in. OD; black fits 5/8 in. tubing with 0.700 in. OD; green fits 1/2 in. tubing with 0.620 in. OD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.