Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raindrip Full-Circle Drip Irrigation Bubbler 13 gph 5 pk

  • Mfr # 156005B

  • Zoro # G2713782


product price: $8.49
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
156005B
Zoro #
G2713782
UPC #
18171560056
Country of Origin
United States

Description

Regulate the amount of water delivered to your plants with a twist of a knob using the Adjustable Flow Bubbler. Bubbler discharges up to 11.7 GPH, with throw of up to 16 in. radius (at 15-50 PSI). Flow is adjusted by turning the head of the bubbler which acts as a dial. The 8-stream emitter releases water in a full-circle pattern. Ideal for groundcover, decorative grasses, flower and vegetable gardens, as well as trees and shrubs. Emitter is assembled on a 5 in. stake, and a built-in 1/4 in. barbed inlet connects to 1/4 in. supply tubing. Bubbler is made of polyethylene treated with UV inhibitors.


  • • Releases water in a stream spray, full-circle pattern; amount of water flow is adjusted by turning the dial on the bubbler; Ideal for watering groundcover, decorative grasses, flower and vegetable gardens, as well as trees and shrubs
  • • Spray reaches up to 16 in. radius at 15-50 PSI; Discharge water from 0 to 11.7 GPH at 15-50 PSI
  • • Emitter sits on top of the stake, where a 1/4 in. barbed inlet connects to 1/4 in. supply tubing; position stake in ground so the emitter can evenly water your plants root zone; Increase or decrease water flow by turning the dial
  • • 8-stream bubbler releases water in a full-circle pattern; Discharge rates from 0 to 11.7 GPH, radius from 0 to 16 in. (at 15-50 PSI)
  • • Raindrip stands by their product and gives a 1-year, 100% satisfaction guarantee. If your product breaks, Raindrip will send you a new one for free, just pay shipping and handling