Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raindrip For 1/4 in. Tubing Drip Irrigation Self-Piercing Clamp 6 in. H 1 pk

  • Mfr # A156CPUB

  • Zoro # G7683064


product price: $8.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A156CPUB
Zoro #
G7683064
UPC #
18171015600
Country of Origin
United States

Description

Save time installing your drip system with the Adjustable Flow Bubbler Assembly. The bubbler, stake, and inlet come preassembled and ready to install. Connects with the patented Clamp N Pierce connector which snaps the inlet into supply tubing at once. The 8-stream bubbler emits water in a full-circle pattern at up to 13 GPH and radius of up to 3 ft. (at 15-50 PSI). Use the control dial to increase or decrease the output of water to your preference. Bubbler and tubing made of polyethylene; stake and connector made of ABS; all materials treated with UV inhibitors.


  • • Releases water in a stream spray, full-circle pattern; amount of water flow is adjusted by turning the dial on the bubbler; Ideal for watering groundcover, decorative grasses, flower and vegetable gardens, as well as trees and shrubs
  • • Spray reaches up to 3.0 ft. radius at 30 PSI; Discharge water from 0 to 13 GPH at 0-30 PSI; Discharge water from 0 to 13 GPH at 0-30 PSI
  • • Adjustable Flow Bubbler Assembly comes preassembled so it is ready to install insert the stake in the ground and connect, tubing to larger size supply tubing with the Clamp N Pierce Connector
  • • Stream spray bubbler releases water in a full-circle pattern
  • • Raindrip stands by their product and gives a 1-year, 100% satisfaction guarantee. If your product breaks, Raindrip will send you a new one for free, just pay shipping and handling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.