Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raindrip Full-Circle Drip Irrigation Fan Spray Bubbler 24 gph 1 pk

  • Mfr # 15300UB

  • Zoro # G7680230


product price: $5.45
/ea
Sold in multiples of 2 for $10.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15300UB
Zoro #
G7680230
UPC #
018171153005
Country of Origin
United States

Description

Make changes to the water flow rate and spray range easily with the Adjustable Flow Bubbler. Featuring a convenient dial to control the water, simply turn the knob to discharge the amount of water to your preference-from the shutoff position at 0 to 21.6 GPH, and up 62 in. radius at pressures between 15-50 PSI. Water is released in a fan spray, full-circle pattern. Ideal for groundcover, decorative grasses, flower and vegetable gardens, as well as trees and shrubs. Emitter is assembled on a 5 in. stake, and a built-in 1/4 in. barbed inlet connects to 1/4 in. supply tubing. Bubbler is made of polyethylene treated with UV inhibitors.


  • • Releases water in a fan spray, full-circle pattern; amount of water flow is adjusted by turning the dial on the bubbler; Ideal for watering groundcover, decorative grasses, flower and vegetable gardens, as well as trees and shrubs
  • • Spray reaches up to 62 in. radius at 40 PSI; Discharge water from 0 to 21.6 GPH at 20 - 40 PSI; Discharge water from 0 to 21.6 GPH at 20 - 40 PSI
  • • Emitter sits on top of the stake, where a 1/4 in. barbed inlet connects to 1/4 in. supply tubing; position stake in ground so the emitter can evenly water your plants root zone; Increase or decrease water flow by turning the dial
  • • Fan spray bubbler releases water in a full-circle pattern; Discharge rates from 0 to 21.6 GPH, radius from 0 to 62 in. (at 0-40 PSI)
  • • Raindrip stands by their product and gives a 1-year, 100% satisfaction guarantee. If your product breaks, Raindrip will send you a new one for free, just pay shipping and handling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.