Shop RAINDRIP

5/8 in. Compression Drip Irrigation Adapter 10 pk

  • Mfr # R377CT
  • Zoro # G7677342

product price: 
$
8.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R377CT
Zoro #
G7677342
UPC #
18171003775
Country of Origin
United States

Description

Make the transition from PVC pipe to distribution tubing or dripline with the 5/8 in. X 1/2 in. Slip PVC Compression Adapter. To install, simply slide the 1/2 in. fitting onto PVC pipe and solvent weld for a watertight connection; insert 5/8 in. supply tubing into the compression ring on the other side, where an internal barb holds the tubing in place. This adapter is made of polyvinyl chloride (PVC) and acrylonitrile butadiene styrene (ABS), treated with UV inhibitors to prevent cracking.


  • • Transition from 1/2 in. PVC pipe to 5/8 in. distribution tubing or dripline; Works in a variety of areas, from small to large, flat or sloped, to connect PVC pipe to distribution tubing or dripline
  • • Connects to 1/2 in. PVC pipe on one end, 5/8 in. distribution tubing or dripline with outside diameter of 0.700 in. on the other end
  • • Insert PVC pipe into 1/2 in. opening; insert 5/8 in. distribution tubing or dripline into the compression ring, where an internal barb will compress the tube to hold it in place
  • • Make the transition from PVC pipe to distribution tubing; solvent weld for a watertight connection
  • • Compression ring creates a watertight seal; internal barb that compresses the inserted tubing to hold it in place; unlike a barbed fitting, the tubing is not stretched out to connect to the fitting
  • • Compression ring is color-coded for easy identification: blue fits 0.710 in. tubing with 0.710 in. OD; black fits 5/8 in. tubing with 0.700 in. OD; green fits 1/2 in. tubing with 0.620 in. OD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.