Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raindrip 3/4 in. FHTx 3/4 in. MHT in. Plastic Threaded Male/Female 2-Way Shut-off Valve

  • Mfr # R616CT

  • Zoro # G2923898


product price: $9.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R616CT
Zoro #
G2923898
UPC #
18171006165
Country of Origin
United States

Description

Split one faucet into two separately controllable outlets with the Y Connector. Also known as a hose splitter, this handy accessory is commonly used to attach garden hose to one side, and connect a drip irrigation system to the other. Dual shut-off valves on both spigot outlets enable you to close or open either side as needed. The Y Connector threads right onto a hose bibb or faucet with 3/4 in. FHT connection. On the other end, with the dual 3/4 in. MHT spigot outlets, use one spigot to connect garden hose, and the other to attach an automatic timer or other drip irrigation parts. Keep the hose side closed when not in use to prevent constant pressure in hose. The Y Connector is made of ABS treated with UV inhibitors.


  • • Convert one faucet into two separately controllable spigot outlets with dual shut-off valves; Use right on the hose bibb
  • • Thread the Y connector onto the hose bibb water source; use one spigot to attach an automatic timer and other parts of your drip system; use the other spigot to attach garden hose
  • • Use with a pressure regulator with filter to control the water pressure and filter out particulates to prevent clogging and damaging emitters
  • • Convert one hose bibb water source into two 3/4 in. MHT spigot outlets; Dual shut-off levers on both sides open and close valves or partially open or close
  • • Drip irrigation reduces water usage by up to 70% compared to conventional sprinkler irrigation; water is applied precisely and at the rate the soil can accept it to prevent runoff and erosion
  • • Raindrip stands by their product and gives a 1-year, 100% satisfaction guarantee. If your product breaks, Raindrip will send you a new one for free, just pay shipping and handling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.