Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raindrip Smart Loc 1/2 in. Slip Drip Irrigation Coupler 1 pk

  • Mfr # S5600UB

  • Zoro # G7681131


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5600UB
Zoro #
G7681131
UPC #
18171056009
Country of Origin
United States

Description

Build, repair, or expand your drip irrigation system with the Smart Loc Universal Coupling, the unique fitting that accommodates multiple tubing sizes. Works with 1/2 in., 5/8 in., and 0.710 in. supply tubing and dripline sizes to connect sections together or transition from one tubing size to another. Make easy connections with a twist-simply insert the barbed end into the tube, then twist the nut over the tubing end for a secure fit. Reusable fitting is made of acrylonitrile butadiene styrene (ABS).


  • • Connects sections of 1/2 in., 5/8 in., or 0.710 in. supply tubing or dripline together
  • • Works in a variety of areas, from small to large, flat or sloped; transports water to trees, shrubs, flower beds, groundcover, vegetable gardens, plants in pots, planter boxes, and hanging baskets
  • • Fits 1/2 in. tubing/dripline with internal diameter (ID) of 0.520 in. and outside diameter (OD) of 0.620 in., 5/8 in. tubing/dripline with ID of 0.600 in. and OD of 0.700 in., and 0.710 in. tubing/dripline with ID of 0.620 in. and OD of 0.710 in.
  • • Twist nut toward center of fitting, then insert barbed end into the drip tubing opening. To secure, twist nut over the tubing end
  • • Unique design accommodates multiple tubing and dripline diameters: 1/2 in. (0.520 in. ID, 0.620 OD); 5/8 in. (0.600 in. ID, 0.700 in. OD); and 0.710 (0.620 in. ID, 0.710 in. OD) and secures with nut for a tight fit
  • • Handles water pressures up to 50 psi; Transition from one size tubing to another with the same fitting type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.