Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drip-A-Long Drip Irrigation Plant Watering Kit

  • Mfr # R280DT

  • Zoro # G316119387


product price: $22.69
/ea
Sold in multiples of 2 for $45.38

Key Features

For Use With
Drip Irrigation Products
Width
8.35 in
Height
7.7 in
Length
2.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R280DT
Zoro #
G316119387
UPC #
18171002808
Country of Origin
Mexico

Dimensions

Width
8.35 in
Height
7.7 in
Length
2.85 in

Details

For Use With
Drip Irrigation Products
Item
Above Ground Irrigation

Description

Brand Name: Raindrip, Coverage Area: , Flow Rate: 0.5, Includes Filter: No, Includes Fittings: Yes, Includes Pressure Regulator: No, Includes Timer: No, Includes Tubing: Yes, Includes Tubing Stakes: No, Packaging Type: , Product Type: Kit, Sub Brand: Drip

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.