Zoro Homepage

Drip Irrigation Hole Punch

  • Mfr # 63100UB

  • Zoro # G716119246


product price: $17.75
/ea
Sold in multiples of 2 for $35.50

Key Features

For Use With
Drip Irrigation Products
Length
1.4 in
Width
5.45 in
Height
5.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63100UB
Zoro #
G716119246
UPC #
18171631008
Country of Origin
United States

Dimensions

Length
1.4 in
Width
5.45 in
Height
5.05 in

Details

For Use With
Drip Irrigation Products
Item
Above Ground Irrigation

Description

Brand Name: Raindrip, Height:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.