Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raindrip Spot Drip Irrigation Dripper 1 gph 10 pk

  • Mfr # PC4010B

  • Zoro # G505897492


product price: $9.45
/pk 10, $0.95/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC4010B
Zoro #
G505897492
UPC #
-
Country of Origin
United States

Description

Get the same, consistent amount of water to each plant with the 1 GPH Pressure Compensating Dripper. PC emitters deliver the same output regardless of changes in water pressure or where the emitter is placed on the tubing. The self-cleaning emitters with turbulent flow carry sediments out of the system to reduce clogging. Connects to 1/4 in. tubing or attaches directly into 1/2 in., 5/8 in., or 0.710 in. supply tubing. Ideal for watering individual shrubs and trees in landscapes, and plants in container pots and hanging baskets. Dripper is made of polyethylene and silicone treated with UV inhibitors.


  • • Flow rate remains constant in varying inlet water pressures and positions along length of tubing; Ideal for watering individual shrubs and trees in landscapes, and plants in container pots and hanging baskets
  • • 1 GPH per emitter; 1 GPH per emitter
  • • Can be used in multiple ways: attached to end of 1/4 in. feeder line connected to 1/2 in., 5/8 in., or 0.710 in. supply tubing; punched directly into 1/2 in. supply tubing; or punched into 1/2 in. supply tubing with 1/4 in. tubing attached
  • • Self-cleaning emitter features a turbulent flow design that flushes out sediments to reduce clogging
  • • 1 GPH pressure-compensating emitters are designed to deliver a steady, uniform amount of water regardless of changes in pressure or length of tubing used
  • • Color coded for easy identification of flow rate: red - 1/2 GPH, ideal for heavy soil/clay areas; black - 1 GPH, ideal for medium soil/loam; green - 2 GPH, ideal for sandy soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.