Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raindrip For 1/4 in. Tubing Drip Irrigation Tubing Stake 13 in. H 1 pk

  • Mfr # A161CPUB

  • Zoro # G7682321


product price: $10.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A161CPUB
Zoro #
G7682321
UPC #
18171000613
Country of Origin
United States

Description

Connecting your drip irrigation system is a cinch with the Adjustable Flow Bubbler Assembly. The bubbler comes preassembled on a stake, and the patented Clamp N Pierce inlet snaps right into supply tubing without the need for any tools. The fan spray bubbler emits water in a full-circle pattern. Adjust the amount of output from 0 to 21.6 GPH, and up to 62. in. radius at pressure between 15-50 PSI with a twist of the dial. Bubbler and tubing are made of polyethylene; stake and connector are made of ABS; all materials are treated with UV inhibitors.


  • • Releases water in a fan spray, full-circle pattern; amount of water flow is adjusted by turning the dial on the bubbler; Ideal for watering groundcover, decorative grasses, flower and vegetable gardens, as well as trees and shrubs
  • • Discharge water from 0 to 21.6 GPH at 15 to 50 PSI
  • • Adjustable Flow Bubbler Assembly comes preassembled so it is ready to install insert the stake in the ground and connect tubing to larger size supply tubing with the Clamp N Pierce Connector
  • • Fan spray bubbler releases water in a full-circle pattern
  • • Raindrip stands by their product and gives a 1-year, 100% satisfaction guarantee. If your product breaks, Raindrip will send you a new one for free, just pay shipping and handling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.