Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raindrip 1/4 in. Barbed Drip Irrigation Elbow 5 pk

  • Mfr # R314CT

  • Zoro # G7681962


product price: $6.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R314CT
Zoro #
G7681962
UPC #
18171003140
Country of Origin
United States

Description

Insert a 90 bend to your drip system with the 1/4 in. Barbed Elbow. This micro fitting connects two sections of 1/4 in. supply tubing or dripline, or connects 1/4 in. tubing to a punched hole on any size supply line. To install, insert the single-barbed tip inside the drip tubing opening and anchor in place. For rigid tubing, try soaking the tube in hot water or leaving out in the sun to make it more pliable. Use the fittings to set up a new drip system or expand or repair an existing system. Reusable micro fitting is made of acrylonitrile butadiene styrene (ABS).


  • • Adds a 90-degree turn in your 1/4 in. supply tubing or dripline, or use to branch 1/4 in. tubing as a feeder line from a 1/2 in., 5/8 in., or 0.710 in. supply line
  • • Works in a variety of areas, from small to large, flat or sloped; transports water to trees, shrubs, flower beds, groundcover, vegetable gardens, plants in pots, planter boxes, and hanging baskets
  • • Fits 1/4 in. tubing with internal diameter of 0.170 in. or punched hole with diameter of 0.170 in.
  • • Insert barbed end into the drip tubing opening and anchor it in place. (Tip: soften the tubing end so it is easier to work with by soaking in hot water or leaving out in the sun for pliability)
  • • Single-barbed fitting inserts into drip tubing and anchors into place
  • • Handles water pressures up to 50 psi; Works with Raindrip products and other products with compatible connection type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.