For 1/2 in. Tubing Drip Irrigation Watering Stake 12 in. H 12PK

  • Mfr # R385CT

  • Zoro # G516119361


product price:  $4.59
/pk 12, $0.38/ea
Sold in multiples of 4 for $18.36

Key Features

For Use With
Drip Irrigation Products
Width
0.45 in
Height
0.7 in
Length
12.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R385CT
Zoro #
G516119361
UPC #
18171003850
Country of Origin
Mexico

Dimensions

Width
0.45 in
Height
0.7 in
Length
12.35 in

Details

Item
Above Ground Irrigation
For Use With
Drip Irrigation Products

Description

Brand Name: Raindrip, Height: 12, 12, Material: Steel, Number in Package: 12, Packaging Type: Bagged, Product Type: Drip Irrigation Watering Stake, Sub Brand: , Width: , For Use with Tubing Size: 1/2 in. Tubing

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.