Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raindrip For 1/2 in. Tubing Drip Irrigation Hole Plug 20 pk

  • Mfr # R645CT

  • Zoro # G4690110


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R645CT
Zoro #
G4690110
UPC #
018171006455
Country of Origin
United States

Description

Got a hole in tubing you don't want? Goof plugs to the rescue! These sturdy plugs eliminate the laborious task of removing, sizing, and replacing damaged tubing by sealing holes on the spot. Our goof plugs have different sized ends and are designed to plug holes small or large. Push them in by hand; a fitting inserter tool such as the 3-n-1 Hole Punch Tool or 4-n-1 Cut N' Punch Tool will also do the trick. Works on 1/2 in., 5/8 in., and 0.710 in. tubing. The plugs come conveniently attached together and snap off when ready to use. Goof plugs are made of polypropylene (PP) treated with UV inhibitors.


  • • Fits into accidentally punched holes or openings where a fitting is removed
  • • Goof plugs are dual-sided to fit holes small or large; push barbed end into hole by hand, or use a fitting inserter tool such as the 3-in-1 Hole Punch Tool or 4-in-1 Cut N Punch Tool
  • • Use the 4-in-1 Cut N Punch Tool which features a holder on end of handle to insert goof plug into hole
  • • Double-sided goof plugs seal holes small or large; No loose pieces - goof plugs come attached together and snap off when ready to use
  • • Drip irrigation reduces water usage by up to 70% compared to conventional sprinkler irrigation; water is applied precisely and at the rate the soil can accept it to prevent runoff and erosion
  • • Raindrip stands by their product and gives a 1-year, 100% satisfaction guarantee. If your product breaks, Raindrip will send you a new one for free, just pay shipping and handling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.