Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raindrip Drip Irrigation Hole Punch 1 pk

  • Mfr # R630CT

  • Zoro # G7675784


product price: $7.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R630CT
Zoro #
G7675784
UPC #
18171006301
Country of Origin
United States

Description

Save time assembling your drip irrigation system with the 1/4 in. Hole Punch Tool with Goof Plugs. The hand-held tool punches a hole in supply tubing for a fuss-free way to insert micro fittings for 1/4 in. tubing or drippers with 1/4 in. barbed inserts. To use, position the tool over tubing and press down with your palm. Tip: avoid punching through to the other side by pinching tubing to form an oval cross-section, creating distance so the hole punch penetrates only one wall. The hole puncher is designed for a comfortable grip, and the handle has a built-in socket for installing or removing micro spray jets. Includes 10 goof plugs to seal unnecessary openings. The tool is made of acrylonitrile butadiene styrene (ABS) and goof plugs are made of polypropylene (PP), all treated with UV inhibitors.


  • • Works anywhere along the length of supply tubing where you want to insert a micro fitting or dripper; seal unwanted openings in tubing with included goof plugs
  • • Position the tool over tubing and press down with your palm; tip: avoid punching through to the other side by pinching tubing sides to shape from round to oval, creating distance so the hole punch penetrates only one wall
  • • Feeder lines using supply tubing
  • • Hand-held tool is designed for a comfortable grip; Hole punch tip penetrates tubing wall by applying pressure with your palm; Goof plugs come attached together so they dont get lost; easy to detach as needed
  • • Drip irrigation reduces water usage by up to 70% compared to conventional sprinkler irrigation; water is applied precisely and at the rate the soil can accept it to prevent runoff and erosion
  • • Raindrip stands by their product and gives a 1-year, 100% satisfaction guarantee. If your product breaks, Raindrip will send you a new one for free, just pay shipping and handling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.