Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raindrip 1/2 in. Drip Irrigation End Cap 1 pk

  • Mfr # 303G00UB

  • Zoro # G7679004


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303G00UB
Zoro #
G7679004
UPC #
18171303004
Country of Origin
United States

Description

Prevent water from flowing out the end of your tubing with the 1/2 in. Compression End Cap. This fitting works with 1/2 in. distribution tubing or dripline, and has a removable cap to flush out the line as needed or to expand your system. Tubing fits into the compression ring, where an internal barb compresses the tube. Got tough tubing? Try softening the tubing material by soaking the ends in hot water or leaving them out in the sun. The compression end cap is made of acrylonitrile butadiene styrene (ABS), a type of plastic, treated with UV inhibitors to prevent cracking.


  • • Prevents continuous water flow by closing the end of 1/2 in. drip tubing or dripline; removable cap makes it easy to flush out the line or expand the system as needed
  • • Works in a variety of areas, from small to large, flat or sloped, at the end of the drip line
  • • Fits 1/2 in. tubing with outside diameter of 0.620 in.
  • • Rock the end of tubing back and forth while pushing it into the compression fitting, where an internal barb will compress the tube to hold it in place; for rigid tubing, consider soaking the tube end in hot water or leaving out in the sun
  • • Creates a watertight connection; has an internal barb that compresses the inserted tubing to hold it in place; unlike a barbed fitting, the tubing is not stretched out to connect to the fitting
  • • Compression ring is color-coded for easy identification: blue fits 0.710 in. tubing with 0.710 in. OD; black fits 5/8 in. tubing with 0.700 in. OD; green fits 1/2 in. tubing with 0.620 in. OD; Handles water pressures up to 50 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.