Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raindrip Polyethylene Drip Irrigation Tubing 1/4 in. D X 25 ft. L

  • Mfr # 016025P

  • Zoro # G7681411


product price: $8.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
016025P
Zoro #
G7681411
UPC #
18171016256
Country of Origin
United States

Description

Supply water directly to your plants with 1/4 in. distribution tubing. Attach tubing to the main line to create a feeder line that delivers water to a low-flow, drip-watering device, or use as a main line in a smaller drip system. The quarter-inch tubing, also known as micro tubing or spaghetti tubing, has an outside diameter (OD) of 0.250 in. and internal diameter (ID) of 0.170 in. While other manufacturers use blended recycled material to construct their entire tubing, Raindrip poly tubing is engineered in layers for durability using 100% virgin content for its outer and inner layers, with a middle layer of recycled content.


  • • Branch off the main supply line to create a feeder line that supplies water to a low-flow, drip-watering device, or use as a main line in a small drip irrigation system;
  • • Works in a variety of areas, from small to large, flat or sloped; transports water to trees, shrubs, flower beds, groundcover, vegetable gardens, plants in pots, planter boxes, and hanging baskets
  • • Tubing outside diameter (OD) is 0.250 in., internal diameter (ID) is 0.170. in.; connect to main supply line with 1/4 in. micro fitting such as a barbed connector, connect other end directly to emitter to deliver water to plant;
  • • Drip irrigation reduces water usage by up to 70% compared to conventional sprinkler irrigation; water is applied precisely and at the rate the soil can accept it to prevent runoff and erosion
  • • To use as a feeder line, connect to the main line with a micro fitting; to use as a main line, connect 1/4 in. lines together with micro fittings; Tubing coil comes shrinkwrapped for convenience; easy to access as needed
  • • Poly tubing is constructed using a layering method for durability: the outer layer, which is exposed to the sun, and the inner layer, which is exposed to water, is made of 100% virgin content; the middle layer is composed of recycled content;

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.