Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quarter-Circle Drip Irrigation Micro Spray 20 gph 5PK

  • Mfr # R191CT

  • Zoro # G116119303


product price: $7.59
/pk 5, $1.52/ea
Sold in multiples of 2 for $15.18

Key Features

For Use With
Drip Irrigation Products
Height
3.7 in
Width
5.2 in
Length
0.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R191CT
Zoro #
G116119303
UPC #
18171001917
Country of Origin
China

Dimensions

Height
3.7 in
Width
5.2 in
Length
0.85 in

Details

For Use With
Drip Irrigation Products
Item
Above Ground Irrigation

Description

Brand Name: Raindrip, Flow Rate: 20, Height: 6, Inlet Size: 1/4, Length: 1, Number in Package: 5, Packaging Type: Carded, Product Type: Drip Irrigation Micro Spray, Spray Pattern: Quarter-Circle, Sub Brand: , Throw Spray Range: 8, Width: 4

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.