Zoro Homepage

Rain Drip 344G00UB Compression Coupler .50 In.

  • Mfr # 6964613

  • Zoro # G715879530


product price: $10.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6964613
Zoro #
G715879530
UPC #
018171034403
Country of Origin
United States

Description

The Raindrip .50 in. Compression Coupling can be used with most standard garden hoses and is designed to connect 2 sections of .50 in. hose in order to extend or repair your irrigation system. It is made from ABS and can handle water pressure up to 60 psi. The ends are color-coded for easy size identification. Features -0.50 x .50 in. tubing fitting -Use to connect 2 sections of .50 in. hose in order to extend or repair your system -Made from Acrylonitrile butadiene styrene plastic -For water pressure up to 60 psi -Connects with most standard garden hoses -Ends are color-coded green for easy size identification. -Dimension - 16.00 x 4.00 x 8.00 in. -Item Weight - .02 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.