Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Drip 384ROUB 13 In. Stake With Adjustable Riser

  • Mfr # 3178530

  • Zoro # G404155327


product price: $32.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3178530
Zoro #
G404155327
UPC #
-
Country of Origin
United States

Description

Features
  • Heavy duty 13 in. stake with adjustable 8 in. rigid for use with low-flow sprinklers and spray heads with 10-32 NFT inlets.
  • Easy to adjust riser for custom coverage.
  • Just screw the sprinkler/sprayer into the rigid riser moving it up or down to water above plants.
  • Riser attaches to 1/4 in. line.
  • Constructed of high density polyethylene.
  • Dimension - 16 x 4 x 8 in.
  • Item Weight - .07 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.