Zoro Homepage

Rain Drip R176CT Full Circle Sprinkler With 8 in. Stake

  • Mfr # 3579232

  • Zoro # G704043218


product price: $37.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3579232
Zoro #
G704043218
UPC #
-
Country of Origin
United States

Description

Features
  • Rotary sprinklers uniformly spray over a full circle with an adjustable diameter of up to 15 ft.
  • Operating pressure range: 15-70 PSI.
  • Includes heavy duty 8 in.' stakes with 4 in. Risers.
  • Dimension - 12 l x 10.5 w x 4.5 h in.
  • Item weight - 0.38 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.