Zoro Homepage

Raindrip PC2050B 1.5 GPH Pressure Compensating Drippers

  • Mfr # 7198906

  • Zoro # G104054234


product price: $44.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7198906
Zoro #
G104054234
UPC #
18171020505
Country of Origin
China

Description

This 50 bag of pressure compensating drippers maintain a constant flow rate even on hillsides or long circuits. Can be buried and "ported" up to surface with 1/4" tubing.

Features
  • 1.5 GPH Pressure Compensating Drippers
Specifications
  • Dimension: 9.25" H x 5" W x 0.75" L
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.