Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raindrip 3/4 in. Drip Irrigation Pressure Regulator 1 pk

  • Mfr # R462CT

  • Zoro # G7683800


product price: $13.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R462CT
Zoro #
G7683800
UPC #
018171004628
Country of Origin
United States

Description

High water pressure from the water source can wreak havoc on your drip irrigation system. Excessive pressure can put enormous strain on drip components and pop off tubing, fittings, and emitters. To keep your system in place, use a pressure regulator to lower incoming water pressure and keep the flow at a steady rate. This pressure regulator is preset to a range of 15-20 PSI and has a 3/4 in. FPT inlet and outlet. Works with sprinkler or drip irrigation systems. No more flying fittings or emitters! The pressure regulator is made of high-impact acrylonitrile butadiene styrene (ABS) treated with UV inhibitors.


  • • Lowers incoming water pressure from a water source for optimal performance of your drip system; Works with a sprinkler or drip irrigation system
  • • Attach to an existing underground irrigation system with 3/4 in. MPT connection point; position arrow on device in direction of water flow; connect 3/4 in. FPT outlet to 3/4 in. MPT pipe or fitting
  • • Attach the pressure regulator inlet to an existing underground irrigation system with a 3/4 in. MPT connection point; outlet to 3/4 in. MPT pipe or fitting
  • • Regulates water pressure from water source; preset at 15-20 PSI, ideal for most drip irrigation systems; Use the directional arrow on the device to position in the direction of water flow; Maintains a range of 15-20 PSI
  • • Raindrip stands by their product and gives a 1-year, 100% satisfaction guarantee. If your product breaks, Raindrip will send you a new one for free, just pay shipping and handling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.