Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raindrip 1/4 in. Barbed Drip Irrigation Riser 10 pk

  • Mfr # 3892010B

  • Zoro # G8647778


product price: $10.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3892010B
Zoro #
G8647778
UPC #
18171892010
Country of Origin
United States

Description

Elevate the emitter in your drip system using the 12 in. Riser with 1/4 in. Barbed Inlet. Fits a low-flow sprinkler, sprayer, or jet with a 1/4 in. barbed inlet on top of the riser. The riser is recommended to be placed on a 13 in. support stake, and has a barbed inlet which fits 1/4 in. supply tubing. Position riser to help provide convenient overhead watering to your plants. Your hand-watering days are over! The riser is made of polyethylene and the stake is made of acrylonitrile butadiene styrene (ABS), both treated with UV inhibitors.


  • • Adds height to sprinkler, sprayer, or jet to provide plants with overhead irrigation; helps secure emitter in place; Use with sprinkler, sprayer, or jet to water flower beds, planting beds, vegetable gardens, trees, shrubs, and container plants
  • • Attach low-flow emitter with barbed or threaded inlet to top of riser; attach 1/4 in. supply tubing to inlet on a 13 in. support stake; position stake into ground near plant; Use with a 13 in. support stake
  • • Barbed inlet attaches riser to a stake and helps deliver water to emitter; Riser is 12 in. long; Riser can be cut to size as needed; Removable and reusable when you want to move or change your drip tubing layout
  • • Drip irrigation reduces water usage by up to 70% compared to conventional sprinkler irrigation; water is applied precisely and at the rate the soil can accept it to prevent runoff and erosion
  • • Raindrip stands by their product and gives a 1-year, 100% satisfaction guarantee. If your product breaks, Raindrip will send you a new one for free, just pay shipping and handling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.