Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raindrip 1/2 in. Drip Irrigation Adapter 1 pk

  • Mfr # 336STUB

  • Zoro # G7680842


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
336STUB
Zoro #
G7680842
UPC #
018171336897
Country of Origin
United States

Description

Convert your underground sprinkler system also function as a low-flow drip irrigation system with this adapter. The 1/2 in. FPT X 1/4 in. Barbed Tee Sprinkler Riser Adapter threads onto the sprinkler riser & outlets through the barbed tee that connects two lines of 1/4 in. supply tubing or dripline. This adapter is made of acrylonitrile butadiene styrene (ABS) treated with UV inhibitors to prevent cracking.


  • • Convert an underground sprinkler system to 1/4 in. tubing or dripline; Works with existing underground sprinkler systems
  • • 1/2 in. FPT inlet connects to sprinkler riser; barbed tee on other end connects to 1/4 in. tubing or dripline with outside diameter of 0.250 in.
  • • Thread the 1/2 in. FPT inlet onto a sprinkler riser with a 1/2 in. MPT connection point; connect 1/4 in. distribution tubing or dripline into the both ends of the barbed tee
  • • Turns existing underground sprinklers into both a sprinkler system and low-flow drip system
  • • Barbed ends of the tee side of fitting securely hold the tubing or dripline in place; 1/2 in. FPT inlet of fitting securely threads onto 1/2 in. MPT sprinkler riser
  • • Raindrip stands by their product and gives a 1-year, 100% satisfaction guarantee. If your product breaks, Raindrip will send you a new one for free, just pay shipping and handling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.