Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raindrip Full-Circle Drip Irrigation Micro Spray 7 gph 3 pk

  • Mfr # R166CT

  • Zoro # G005998453


product price: $10.99
/pk 3, $3.66/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R166CT
Zoro #
G005998453
UPC #
-
Country of Origin
United States

Description

Lower leaf temperatures, create instant humidity, and cool down air temperature with the mister system. The Mister Assembly includes a preassembled mister and riser with 1/4 in. barbed inlet that is ready to install. Works when installed upright or upside down. The fan-spray emitter delivers water in a full-circle pattern at 4-7 GPH and radius of up to 1-1/2 ft. (at 15-50 PSI). Adjust from fine to heavy mist with a twist of the dial. Use the attached 1/4 in. barbed inlet to connect to 1/4 in. supply tubing. Mister and riser are made of polyethylene treated with UV inhibitors.


  • • Releases water in a fan spray, full-circle pattern; amount of water flow is adjusted by turning the dial on the bubbler
  • • Ideal for watering plants in hanging baskets, ferns, and baskets; creates humidity for hot houses, greenhouses, and atriums; also works for outdoor cooling, as immediate evaporation of the mist can reduce the air temperature
  • • Spray reaches up to 1-1/2 ft. radius at 15 to 50 PSI; Discharge water from 4-7 GPH at 15 to 50 PSI
  • • Mister Assembly comes preassembled so it is ready to install-connect 1/4 in. barbed inlet into 1/4 in. supply tubing with 0.170 in. internal diameter (ID); Fan spray mister releases water in a full-circle pattern
  • • Mister functions upright or upside down; Discharge rates from 4-7 GPH, radius up to 1-1/2 ft. (at 25 PSI)
  • • Raindrip stands by their product and gives a 1-year, 100% satisfaction guarantee. If your product breaks, Raindrip will send you a new one for free, just pay shipping and handling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.