Zoro Homepage

Smart Loc 1/2 in. Compression Drip Irrigation Tee

  • Mfr # S5500UB

  • Zoro # G116119280


product price: $3.55
/ea
Sold in multiples of 10 for $35.50

Key Features

For Use With
Drip Irrigation Products
Length
1 in
Width
2.5 in
Height
3.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5500UB
Zoro #
G116119280
UPC #
18171550002
Country of Origin
China

Dimensions

Length
1 in
Width
2.5 in
Height
3.8 in

Details

For Use With
Drip Irrigation Products
Item
Above Ground Irrigation

Description

Brand Name: Raindrip, Connection Type: Compression, Material: Plastic, Number in Package: 1, Product Type: Drip Irrigation Tee, Thread Type: , Sub Brand: Smart Loc, Fitting Size: 1/2, Maximum PSI Pressure Rating: 100

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.