Shop RAINDRIP

Smart Loc 3/4 in. Slip Drip Irrigation End Cap 1 pk

  • Mfr # S5800UB
  • Zoro # G7681271

product price: 
$
7.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S5800UB
Zoro #
G7681271
UPC #
18171580009
Country of Origin
United States

Description

The end plug does more than close off the end of the tubing-it also uncaps to provides an easy access point so you can routinely flush your drip system for maintenance or expand your system as needed. The Smart Loc Universal End Plug fits 1/2 in., 5/8 in., and 0.710 in. tubing and dripline sizes, so there is no need to fumble around to find the right size cap to close the end of the hose. Reusable fitting is made of acrylonitrile butadiene styrene (ABS).


  • • Stops the flow of water by closing the end of 1/2 in., 5/8 in., or 0.710 in. supply tubing or dripline; also provides an access point to flush or expand the drip system
  • • Works in a variety of areas, from small to large, flat or sloped; transports water to trees, shrubs, flower beds, groundcover, vegetable gardens, plants in pots, planter boxes, and hanging baskets
  • • Fits 1/2 in. tubing/dripline with internal diameter (ID) of 0.520 in. and outside diameter (OD) of 0.620 in., 5/8 in. tubing/dripline with ID of 0.600 in. and OD of 0.700 in., and 0.710 in. tubing/dripline with ID of 0.620 in. and OD of 0.710 in.
  • • Insert barbed end into the drip tubing opening, then twist knob to secure
  • • Unique design accommodates multiple tubing and dripline diameters: 1/2 in. (0.520 in. ID, 0.620 OD); 5/8 in. (0.600 in. ID, 0.700 in. OD); and 0.710 (0.620 in. ID, 0.710 in. OD) and secures with nut for a tight fit
  • • Handles water pressures up to 50 psi; Works with Raindrip products and other products with compatible connection type

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.