Zoro Homepage

Spot Drip Irrigation Dripper 1 gph 25PK

  • Mfr # 121025B

  • Zoro # G016119298


product price: $12.15
/pk 25, $0.49/ea
Sold in multiples of 2 for $24.30

Key Features

Length
0.9 in
Height
3.95 in
For Use With
Drip Irrigation Products
Width
7.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121025B
Zoro #
G016119298
UPC #
18171210258
Country of Origin
China

Dimensions

Length
0.9 in
Height
3.95 in
Width
7.35 in

Details

For Use With
Drip Irrigation Products
Item
Above Ground Irrigation

Description

Brand Name: Raindrip, Flow Rate: 1, Height: 1, Inlet Size: 1/4, Length: 2, Number in Package: 25, Packaging Type: Bagged, Product Type: Drip Irrigation Dripper, Spray Pattern: Spot, Sub Brand: , Throw Spray Range: , Width: 2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.