Spray Jet Assembly, Black
- Mfr # P1050UB
- Zoro # G425008169
product price:Â
$
2.09
/ea
Sold in multiples of 30 for
$62.70
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
- P1050UB
- Zoro #
- G425008169
- UPC #
- 18171105097
- Country of Origin
- China
Description
Sprays water up to a 6 ft radius. Non-adjustable. Attach one end of 1/4 in tubing to barbed adaptor and other end to 1/2 to 0.71 in hose. Includes winged jet sprayer, 8 in adjustable riser with 1/4 in barbed adaptor and 13 in stake. Rating of 28.2 gph at 20 psi. Wetted radius up to 5.6 ft.